Flange Bearing Unit
Fixation centre-to-centre distance | 76 mm |
---|
Logistic Weight | 400 g |
---|---|
Fixation centre-to-centre distance | 76 mm |
Material | pressed steel |
Series | slfe |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 8.7 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 3560 N |
Basic dynamic load, radial - Cr | 3560 N |
Outer diameter | 95.2 mm |
Weight | 0.4 kg |
Usually arrives within 14 working days