References
RHP:SF2.7/16DEC
Rubix:158A4828
Manufacturer :SF2.7/16DEC R
EAN:00747023028771


Technical specifications
| Inner diameter | 61.9125 mm |
|---|---|
| Width | 138.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF2.7/16DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Inner diameter | 61.9125 mm |
| Width | 138.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron (housing), bearing steel (insert) |
| Height | 47.6 mm |
| Length | 174.5 mm |
| Series | sf |
| Total bearing width | 77.84 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Outer diameter | 110 mm |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 132.88 excl. VAT
/ Each
£ 159.46 incl. VAT
- Usually arrives within 14 working days