References
NTN:C-UCF215D1
Rubix:205A2088
EAN:4547359039597

Product details : NTN C-UCF215D1 BEARING UNIT
NTN - Bearing Unit - C-UCF215D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 77.8 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
| Weight | 7800 kg |
Show UNSPSC/ECL@SS
£ 164.51 excl. VAT
/ Each
£ 197.41 incl. VAT
- Usually arrives within 14 working days
