SNR - Bearing Unit - UCFS.305
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 216 mm |
Material | Cast Iron |
Height | 280 mm |
Length | 280 mm |
Series | UCFS300 |
Total bearing width | 96 mm |
Diameter of fixation holes | 216 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 143000 N |
Outer diameter | 190 mm |
Weight | 21.27 kg |
Usually arrives within 14 working days