PTN FLANGE HOUSED UNIT UCF213

Flange Housed Unit

See technical informationSee documents

References

PTN:UCF213
Rubix:246A7751
Manufacturer :893556
EAN:3660338460142
brand logo

Technical specifications

Inner diameter65 mm
Width187 mm
Fixation centre-to-centre distance149 mm
See all Specifications

Documents

Product details : PTN FLANGE HOUSED UNIT UCF213


Cast iron flange housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths

  • High cost efficiency
  • High versatility
  • The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
  • Ready for mounting units
  • Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter65 mm
Width187 mm
Fixation centre-to-centre distance149 mm
Materialcast iron
Height69.7 mm
Length187 mm
Seriesucf200
Total bearing width22 mm
Diameter of fixation holes19 mm
Number of holes4
Weight5.3 kg
£ 46.85 excl. VAT
/ Each
£ 56.22 incl. VAT
  • In stock: Next day delivery