References
SNR:UCFC214L3
Rubix:205A9890
Manufacturer :UCFC214.L3
EAN:3413520586591




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 177 mm |
Product details : SNR UCFC214L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws and triple-lip seal.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | gray cast iron |
| Length | 215 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 125 mm |
| Weight | 6.32 kg |
Show UNSPSC/ECL@SS
£ 131.03 excl. VAT
/ Each
£ 157.24 incl. VAT
- Usually arrives within 14 working days