References
PTN:UCF324
Rubix:246A7770
Manufacturer :893575
EAN:3660338460333





Technical specifications
| Inner diameter | 120 mm |
|---|---|
| Width | 370 mm |
| Fixation centre-to-centre distance | 290 mm |
Documents
Product details : PTN FLANGE HOUSED UNIT UCF324
Cast iron flange housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 370 mm |
| Fixation centre-to-centre distance | 290 mm |
| Material | cast iron |
| Height | 140 mm |
| Length | 370 mm |
| Series | ucf300 |
| Total bearing width | 110 mm |
| Diameter of fixation holes | 41 mm |
| Number of holes | 4 |
| Weight | 50 kg |
Show UNSPSC/ECL@SS
£ 598.10 excl. VAT
/ Each
£ 717.72 incl. VAT
- Usually arrives within 14 working days