RHP HOUSED BEARING UNIT LFTC20EC


Bearing Unit

References
rhp:LFTC20EC
rubix:158A9323
manufacturer :LFTC20EC RRS AR3P5
ean:00747023003884
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Width27.76 mm
Fixation centre-to-centre distance71.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT LFTC20EC


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria

Strengths

•Spherical seating to allow for initial misalignment on mounting
Super finished raceways for quiet and efficient running

Applications

Hostile Applications

Technical specifications


Attributes
Logistic Weight400 g
Inner diameter20 mm
Width27.76 mm
Fixation centre-to-centre distance71.5 mm
MaterialCast Iron
Height90.5 mm
Length66.5 mm
SeriesLFTC
Total bearing width27.76 mm
Diameter of fixation holes8 mm
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
  • In stock: Next day delivery