References
NTN:UKFS307D1
Rubix:206A2102
EAN:4547359238631



Product details : NTN UKFS307D1 BEARING UNIT
NTN - Bearing Unit - UKFS307D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 33 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 50.04 excl. VAT
/ Each
£ 60.05 incl. VAT
- Usually arrives within 14 working days
