References
NSK:UKF 210D1
Rubix:103A0880
EAN:00029176575730


Technical specifications
| Width | 143 mm |
|---|---|
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
Documents
Product details : NSK UKF210 UKF210D1
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Width | 143 mm |
|---|---|
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Height | 55 mm |
| Length | 143 mm |
| Series | ukf2 |
| Total bearing width | 55 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 70.02 excl. VAT
/ Each
£ 84.02 incl. VAT
- Usually arrives within 14 working days