References
SNR:UKF322H
Rubix:206A1842
Manufacturer :UKF.322H
EAN:3413529544448




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 266 mm |
Product details : SNR UKF322H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore and locking sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 266 mm |
| Material | grey cast iron |
| Length | 340 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Outer diameter | 240 mm |
| Weight | 37.74 kg |
Show UNSPSC/ECL@SS
£ 621.57 excl. VAT
/ Each
£ 745.88 incl. VAT
- Usually arrives within 14 working days