References
NTN:UCFC202D1
Rubix:205A9792
EAN:4547359000733

Product details : NTN UCFC202D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x105x40 mm |
|---|---|
| Logistic Weight | 795 g |
| Inner diameter | 15 mm |
| Width | 31 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Usually arrives within 14 working days
