NTN UCFS320D1 BEARING UNIT

NTN - Bearing Unit - UCFS305D1

See technical information

References

NTN:UCFS320D1
Rubix:206A0527
EAN:4547359216943
brand logo

Technical specifications

Inner diameter100 mm
Width108 mm
See all Specifications

Product details : NTN UCFS320D1 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)360x310x150 mm
Logistic Weight30000 g
Inner diameter100 mm
Width108 mm
Seriesucfs300
Number of holes4
Outer diameter215 mm
£ 479.48 excl. VAT
/ Each
£ 575.38 incl. VAT
  • Delivery usually within ( 3 ) days