References
SKF:FYTB 35 TR
Rubix:102A0943
Manufacturer :6488
EAN:7316570322194


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SKF HOUSED BEARING UNIT FYTB35TR
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,4x156x70 mm |
|---|---|
| Logistic Weight | 1202,5 g |
| Inner diameter | 35 mm |
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 34.5 mm |
| Length | 96 mm |
| Series | fytb |
| Total bearing width | 42.9 mm |
| Clamping | 24.5 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 156 mm |
| Weight | 1.15 kg |
| Mounting typ | oval flange ball bearing unit with set-screw fastening (fytb) |
Show UNSPSC/ECL@SS
£ 61.37 excl. VAT
/ Each
£ 73.64 incl. VAT
- Delivery usually within ( 3 ) days