References
SNR:UCFA203N
Rubix:205A9744
Manufacturer :UCFA.203.N
EAN:3413529525881




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR UCFA203N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 31.01 excl. VAT
/ Each
£ 37.21 incl. VAT
- Usually arrives within 14 working days