References
SNR:UKFA206HCC
Rubix:206A1853
Manufacturer :UKFA.206.H.CC
EAN:3413529563708




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR UKFA206HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greasable, insert with tapered bore to receive the clamping sleeve, H23XX with a closed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | gray cast iron |
| Height | 144 mm |
| Length | 80 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.98 kg |
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
- Usually arrives within 14 working days