References
SKF:FYTB 1.3/4 TF
Rubix:102A0847
Manufacturer :63839
EAN:7316570714678

Product details : SKF HOUSED BEARING UNIT FYTB 1.3/4 TF
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x178,5x44,45 mm |
|---|---|
| Logistic Weight | 1811 g |
| Inner diameter | 44.45 mm |
| Width | 54.2 mm |
| Outer diameter | 178.5 mm |
Show UNSPSC/ECL@SS
£ 63.67 excl. VAT
/ Each
£ 76.40 incl. VAT
- Usually arrives within 14 working days
