References
SNR:USFC206CC
Rubix:206A2728
Manufacturer :USFC.206.CC
EAN:3413529559329




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR USFC206CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with threaded pins, a closed stainless steel (NIRO) protective cap.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | grey cast iron |
| Length | 125 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.22 kg |
Show UNSPSC/ECL@SS
£ 32.98 excl. VAT
/ Each
£ 39.58 incl. VAT
- Usually arrives within 14 working days