FAG UCF209-J7 HOUSED BEARING UNIT 808221260000
Flanged housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-RCJY45-JIS
FAG:UCF209-J7
Rubix:229A2112
Manufacturer :0808221260000
EAN:4047643247603


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 137 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : FAG UCF209-J7 HOUSED BEARING UNIT 808221260000
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 137 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | steel |
| Height | 52.2 mm |
| Length | 137 mm |
| Series | ucf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 52.2 mm |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
- Delivery usually within ( 7 ) days