Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
Flanged bush
Filter Options
CATEGORIES
Flanged bush (128)
Brand
INA
(56)
SKF
(72)
SEE MORE FILTERS
CONFIRM
6 Product(s) with 128 variant(s):
Relevance
skf:
PSMF 121812 A51
rubix:
247A3874
manufacturer :
160691
ean:
7316571791050
SKF PSMF121812A51:SKF BUSH
Inner diameter
:
12 mm
Outer diameter
:
24 mm
Width
:
12 mm
£
2.40
excl. VAT
/
Each
In stock: Next day delivery
Show 31 variant(s) for this product
Add
skf:
PCMF 161812 E
rubix:
103A7670
ean:
7316571873671
SKF PLAIN BEARING PCMF 161812 E
Inner diameter
:
16 mm
Outer diameter
:
24 mm
Width
:
12 mm
£
0.92
excl. VAT
/
Each
In stock: Next day delivery
Show 34 variant(s) for this product
Add
ina:
EGF15120-E40-Y
rubix:
238A1273
manufacturer :
0673252890000
ean:
4012802618938
INA EGF15120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Inner diameter
:
15 mm
Outer diameter
:
17 mm
Width
:
12 mm
£
0.97
excl. VAT
/
Each
In stock: Next day delivery
Show 35 variant(s) for this product
Add
ina:
EGF20165-E40-B-Y
rubix:
210A4884
manufacturer :
0704145720000
ean:
4012802756098
INA EGF20165E40BY PLAIN BUSH
Inner diameter
:
20 mm
Outer diameter
:
23 mm
Width
:
16.5 mm
£
2.59
excl. VAT
/
Each
Usually arrives within 14 working days
Show 21 variant(s) for this product
Add
skf:
PPMF 101212
rubix:
266A6678
manufacturer :
116512
ean:
7316571399720
SKF PPMF 101212 FLANGED BUSHING
Inner diameter
:
10 mm
Outer diameter
:
18 mm
Width
:
12 mm
£
0.97
excl. VAT
/
Each
In stock: Next day delivery
Show 2 variant(s) for this product
Add
skf:
PBMF 506050 M1G1
rubix:
207A4384
manufacturer :
159879
ean:
7316571774985
SKF PBMF506050M1G1:SKF FLANGED BUSH
Inner diameter
:
50 mm
Outer diameter
:
70 mm
Width
:
50 mm
£
58.32
excl. VAT
/
Each
Usually arrives within 14 working days
Show 5 variant(s) for this product
Add