References
INA:EGF20165-E40-B-Y
Rubix:210A4884
Manufacturer :0704145720000
EAN:4012802756098

Product details : INA EGF20165-E40-B-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 16,04 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 16.5 mm |
| Material | steel |
| Series | egf..-e40-b |
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ 50 pieces
£ 169.20 incl. VAT
- Delivery usually within ( 7 ) days
