SKF Plain bearing PCMF
Inner diameter | 16 mm |
---|---|
Outer diameter | 24 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x18x18 mm |
---|---|
Logistic Weight | 5,9 g |
Inner diameter | 16 mm |
Outer diameter | 24 mm |
Width | 12 mm |
Series | PCMF |
Material | Composite E |
In stock: Next day delivery