References
SKF:PBMF 506050 M1G1
Rubix:207A4384
Manufacturer :159879
EAN:7316571774985

Product details : SKF PBMF506050M1G1:SKF FLANGED BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 432 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 50 mm |
| Material | bronze |
| Series | pbmf |
Show UNSPSC/ECL@SS
£ 75.19 excl. VAT
/ Each
£ 90.23 incl. VAT
- Delivery usually within ( 3 ) days
