References
Superseded Ref:RCJTY50-JIS
FAG:UCFL210-J7
Rubix:229A2120
Manufacturer :0811476000000
EAN:4047643243834


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 115 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : FAG UCFL210-J7 HOUSED BEARING UNIT 811476000000
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 2280 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 115 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | steel |
| Length | 197 mm |
| Series | ucfl |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 54.6 mm |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 7 ) days