References
SKF:FYTB 40 TF
Rubix:1274997
Manufacturer :6493
EAN:7316577032256


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : SKF BEARING UNIT - FYTB40TF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x171,5x80 mm |
|---|---|
| Logistic Weight | 1569,7 g |
| Inner diameter | 40 mm |
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | bearing steel |
| Height | 171.5 mm |
| Length | 102 mm |
| Series | fytb |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Outer diameter | 171.5 mm |
| Weight | 1.57 kg |
Show UNSPSC/ECL@SS
£ 58.19 excl. VAT
/ Each
£ 69.83 incl. VAT
- Delivery usually within ( 3 ) days