References
Superseded Ref:-T-UKF213
FAG:UKF213-J7
Rubix:238A2024
Manufacturer :0812170640000
EAN:4047643261296


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 187 mm |
| Fixation centre-to-centre distance | 149 mm |
Product details : FAG UKF213-J7 FLANGED HOUSING UNIT UKF
Flanged housing unit UKF
Technical specifications
Attributes
| Logistic Weight | 5060 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 187 mm |
| Fixation centre-to-centre distance | 149 mm |
| Material | flake graphite cast iron (jis g 5501) |
| Height | 50 mm |
| Length | 187 mm |
| Series | ukf |
| Total bearing width | 50 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Outer diameter | 65 mm |
| Weight | 5.06 kg |
| Mounting typ | four-bolt flanged (square) |
Show UNSPSC/ECL@SS
£ 93.31 excl. VAT
/ Each
£ 111.97 incl. VAT
- Delivery usually within ( 7 ) days