References
SNR:UCFC205NL3
Rubix:205A9813
EAN:3413520799083




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR UCFC205NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
SNR round flange bearing unit
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many housing bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or significant mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for many housing bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or significant mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need at every stage of your production.
The SNR portfolio offers you all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.96 kg |
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
- Usually arrives within 14 working days