References
INA:RCJTY20-TV-VA-HLA
Rubix:238A3090
Manufacturer :0517322030000
EAN:4047643202893


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 64.8 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : INA RCJTY20-TV-VA-HLA FLANGED HOUSING UNIT
Flanged housing unit RCJTY..-TV-VA
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,7x114x20 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 20 mm |
| Width | 64.8 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | steel |
| Length | 114 mm |
| Series | rcjty..-tv-va |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 12300 N |
| Outer diameter | 114 mm |
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
- Delivery usually within ( 7 ) days