References
SNR:UKFS316H
Rubix:206A2119
Manufacturer :UKFS.316H
EAN:3413529544806




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 196 mm |
Product details : SNR UKFS316H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore and adapter sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 196 mm |
| Material | gray cast iron |
| Length | 250 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 122850 N |
| Outer diameter | 170 mm |
| Weight | 15.13 kg |
Show UNSPSC/ECL@SS
£ 264.83 excl. VAT
/ Each
£ 317.80 incl. VAT
- Usually arrives within 14 working days