References
NTN:UCFL313D1
Rubix:206A0323
EAN:4547359216233



Product details : NTN UCFL313D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 346x218x119 mm |
|---|---|
| Logistic Weight | 7950 g |
| Inner diameter | 65 mm |
| Width | 75 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Outer diameter | 140 mm |
| Weight | 7500 kg |
Show UNSPSC/ECL@SS
£ 146.54 excl. VAT
/ Each
£ 175.85 incl. VAT
- Delivery usually within ( 3 ) days
