References
NTN:UCFCX06D1
Rubix:205A9924
EAN:4547359212747

Product details : NTN UCFCX06D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Strengths
Very versatile, industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long time without relubrication.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- The ball-retaining set screws unique to NTN (for certain bearings) securely fix the bearing to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard for the most common bearing housings. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Built for extreme demands: bearings with housings made of ductile cast iron or bearings with steel housings and higher strength properties that reduce the risk of bearing failure.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long time without relubrication.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- The ball-retaining set screws unique to NTN (for certain bearings) securely fix the bearing to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard for the most common bearing housings. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Built for extreme demands: bearings with housings made of ductile cast iron or bearings with steel housings and higher strength properties that reduce the risk of bearing failure.
Applications
Presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x140x50 mm |
|---|---|
| Logistic Weight | 1585 g |
| Inner diameter | 30 mm |
| Width | 42.9 mm |
| Series | ucfcx |
| Number of holes | 4 |
| Outer diameter | 72 mm |
| Weight | 1500 kg |
Show UNSPSC/ECL@SS
£ 33.51 excl. VAT
/ Each
£ 40.21 incl. VAT
- Usually arrives within 14 working days
