References
INA:RCJY35-TV-VA-HLA
Rubix:238A3209
Manufacturer :0519669560000
EAN:4054366719614


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : INA RCJY35-TV-VA-HLA FLANGED HOUSING UNIT
Flanged housing unit RCJY..-TV-VA
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,9x118x35 mm |
|---|---|
| Logistic Weight | 728 g |
| Inner diameter | 35 mm |
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | steel |
| Series | rcjy..-tv-va |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 24600 N |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 133.14 excl. VAT
/ Each
£ 159.77 incl. VAT
- Delivery usually within ( 7 ) days