RHP MFC30HLT HITEMP HOUSD BEARING

Bearing Unit

See technical information

References

RHP:MFC30HLT
Rubix:232A0167
Manufacturer :MFC30HLT R
EAN:00747023106790
brand logo

Technical specifications

Inner diameter30 mm
Width33.32 mm
Fixation centre-to-centre distance104.8 mm
See all Specifications

Product details : RHP MFC30HLT HITEMP HOUSD BEARING


Heavy series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1500 g
Inner diameter30 mm
Width33.32 mm
Fixation centre-to-centre distance104.8 mm
Materialcast iron
Seriesmfc
Total bearing width33.32 mm
Diameter of fixation holes10 mm
Number of holes4
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Outer diameter127 mm
£ 55.46 excl. VAT
/ Each
£ 66.55 incl. VAT
  • Delivery usually within ( 2 ) days