References
NTN:UCFH209D1
Rubix:206A0100
EAN:4547359000955

Product details : NTN UCFH209D1 BEARING UNIT
NTN - Bearing Unit - UCFH209D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 187x124x60 mm |
|---|---|
| Logistic Weight | 2160 g |
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Series | ucfh200 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 40.40 excl. VAT
/ Each
£ 48.48 incl. VAT
- Usually arrives within 14 working days
