References
SNR:UKF213HCC
Rubix:206A1798
Manufacturer :UKF.213.H.CC
EAN:3413529558025




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 149 mm |
Product details : SNR UKF213HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore for receiving the clamping sleeve, clamping sleeve H23XX, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 149 mm |
| Material | gray cast iron |
| Length | 187 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.5 kg |
Show UNSPSC/ECL@SS
£ 101.79 excl. VAT
/ Each
£ 122.15 incl. VAT
- Usually arrives within 14 working days