INA PCSTK30-208-XL HOUSED BEARING UNIT 101849100000
Flanged housing unit
See technical informationSee documentsReferences
INA:PCSTK30-208-XL
Rubix:229A4530
Manufacturer :0101849100000
EAN:4012802832716




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 115 mm |
| Fixation centre-to-centre distance | 117 mm |
Documents
Product details : INA PCSTK30-208-XL HOUSED BEARING UNIT 101849100000
Flanged housing unit PCSTK..-208-XL
Technical specifications
Attributes
| Logistic Weight | 933 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 115 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | plastic |
| Height | 156 mm |
| Length | 156 mm |
| Series | pcstk..-208-xl |
| Diameter of fixation holes | 11 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 169.27 excl. VAT
/ Each
£ 203.12 incl. VAT
- In stock: Next day delivery