References
RHP:MFC40
Rubix:1274513
Manufacturer :MFC40 R
EAN:00747023008803


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.5 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC40
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC40 - RHP Cast Iron Cartridge Bearing Unit - 40mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 42.5 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Height | 155.6 mm |
| Length | 133.4 mm |
| Series | mfc |
| Total bearing width | 133.4 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 133.4 mm |
Show UNSPSC/ECL@SS
£ 67.73 excl. VAT
/ Each
£ 81.28 incl. VAT
- In stock: Next day delivery