References
SNR:UCFS320
Rubix:206A0526
Manufacturer :UCFS.320
EAN:3413529542321




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 242 mm |
Documents
Product details : SNR UCFS320 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 242 mm |
| Material | cast iron |
| Height | 310 mm |
| Length | 310 mm |
| Series | ucfs300 |
| Total bearing width | 105 mm |
| Diameter of fixation holes | 38 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 171600 N |
| Outer diameter | 215 mm |
| Weight | 29.4 kg |
Show UNSPSC/ECL@SS
£ 353.52 excl. VAT
/ Each
£ 424.22 incl. VAT
- Delivery usually within ( 3 ) days