References
Superseded Ref:FLCTE25-XL
INA:FLCTE25-XL
Rubix:100A6312
Manufacturer :0008315650000
EAN:4012802791488


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : INA FLCTE25-XL FLANGED HOUSING UNIT
Housing units FLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, without relubrication facility
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | grey cast iron (lamellar graphite cast iron) |
| Length | 97 mm |
| Series | flcte..-xl |
| Total bearing width | 33.4 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 97 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 35.79 excl. VAT
/ Each
£ 42.95 incl. VAT
- In stock: Next day delivery