Ball Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 31.2 mm |
Fixation centre-to-centre distance | 83 mm |
Inner diameter | 30 mm |
---|---|
Width | 31.2 mm |
Fixation centre-to-centre distance | 83 mm |
Material | Stainless steel |
Height | 61.1 mm |
Length | 112 mm |
Series | BlueRange |
Total bearing width | 33 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 16300 N |
Outer diameter | 62 mm |
In stock: Next day delivery