SNR - Bearing Unit - UCFL.213.T04
Inner diameter | 65 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 210 mm |
Inner diameter | 65 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 210 mm |
Height | 258 mm |
Length | 155 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 4.76 kg |
Usually arrives within 14 working days