INA PCJT50-XL-N-FA125 FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
Superseded Ref:PCJT50-XL-N-FA125-I
INA:PCJT50-XL-N-FA125
Rubix:274A8251
Manufacturer :0947486750000
EAN:4064327026552


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 157 mm |
Documents
Product details : INA PCJT50-XL-N-FA125 FLANGED HOUSING UNIT
Housing units PCJT..-FA125, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Height | 13 mm |
| Length | 190 mm |
| Series | pcjt..-xl-n-fa125 |
| Total bearing width | 116 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 73.94 excl. VAT
/ Each
£ 88.73 incl. VAT
- Usually arrives within 14 working days