TIMKEN LCJO1 11/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KLLB L-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:LCJO1 11/16
Rubix:103A0732
EAN:0087796059917


Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 111.1 mm |
Product details : TIMKEN LCJO1 11/16 FOUR BOLT FLANGED BEARING UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir LCJO 1-11/16 bearing unit with four-bolt square flange, eccentric locking collar and labyrinth seal for reliable bearing support.
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron (housing) |
| Sealing | one metal shield |
| Series | lcjo (medium-duty) |
| Total bearing width | 58.7 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 14 mm |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 58500 N |
| Weight | 3.573 kg |
| Mounting typ | four-bolt square flange |
Show UNSPSC/ECL@SS
£ 595.32 excl. VAT
/ Each
£ 714.38 incl. VAT
- Usually arrives within 14 working days