References
RHP:SF55HLT
Rubix:182A9293
Manufacturer :SF55HLT R
EAN:00747023108688


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 161.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : RHP HITEMP HOUSD BEARING SF55HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 161.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 64.31 mm |
| Length | 161.9 mm |
| Series | sf |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 4 kg |
Show UNSPSC/ECL@SS
£ 85.00 excl. VAT
/ Each
£ 102.00 incl. VAT
- In stock: Next day delivery