References
SKF:FY 1.7/16 TF
Rubix:266A6609
Manufacturer :63376
EAN:7316577754974


Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SKF FY 1.7/16 TF SQUARE FLANGE BALL BEARING UNIT
4 bolt square flange block
These square-flange bearing units comply with the relevant ISO standards. They consist of a clamping bearing with a wide inner ring and setscrew fastening and are suitable for applications with constant or reversing direction of rotation. The bearing is mounted in a grey cast iron housing that can be bolted to a machine wall or a frame. Bearing units accommodate moderate misalignments of the assembly but generally do not permit axial displacement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,4x118x36,51 mm |
|---|---|
| Logistic Weight | 1302 g |
| Inner diameter | 36.513 mm |
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | grey cast iron (en-gjl hb195 according to en 1561:1997) |
| Sealing | two metal shields |
| Height | 12 mm |
| Length | 118 mm |
| Series | fy |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 72 mm |
| Weight | 3.05 kg |
| Mounting typ | square-flange bearing unit (flanged y-bearing unit) |
Show UNSPSC/ECL@SS
£ 64.91 excl. VAT
/ Each
£ 77.89 incl. VAT
- Delivery usually within ( 3 ) days