References
Superseded Ref:RCJL60-XL-N-I
INA:RCJL60-XL-N
Rubix:102A7891
Manufacturer :0947319180000
EAN:4054372939495


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 175 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : INA RCJL60-XL-N FLANGED HOUSING UNIT
Housing units RCJL, four-bolt flanged housing units, cast iron, non-locating bearing, drive slot on inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 175 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 47.5 mm |
| Length | 175 mm |
| Series | rcjl..-xl-n |
| Total bearing width | 71.3 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Outer diameter | 175 mm |
| Weight | 3.92 kg |
| Mounting typ | four‑bolt flanged (non‑locating bearing) |
Show UNSPSC/ECL@SS
£ 139.62 excl. VAT
/ Each
£ 167.54 incl. VAT
- Usually arrives within 14 working days