References
SNR:UKFCE210H
Rubix:206A1940
Manufacturer :UKFCE.210H
EAN:3413529532780




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 135 mm |
Product details : SNR UKFCE210H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering boss and 4 mounting bores, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | gray cast iron |
| Length | 165 mm |
| Series | ukfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.35 kg |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ Each
£ 58.32 incl. VAT
- Usually arrives within 14 working days