SNR - Bearing Unit - UKFS.305H
Inner diameter | 20 mm |
---|---|
Width | 27 mm |
Fixation centre-to-centre distance | 80 mm |
Inner diameter | 20 mm |
---|---|
Width | 27 mm |
Fixation centre-to-centre distance | 80 mm |
Length | 110 mm |
Series | UKFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 22360 N |
Outer diameter | 62 mm |
Weight | 1.39 kg |
Usually arrives within 14 working days