References
SKF:FY 1.3/4 TF/VA228
Rubix:237A4223
Manufacturer :114635
EAN:07316571381244


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 54.2 mm |
| Material | cast iron (housing);bearing steel (bearing) |
Product details : SKF FY 1.3/4 TF/VA228 HIGH TEMPERATURE BEARINGS
4 bolt square flange block
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x137x44,45 mm |
|---|---|
| Logistic Weight | 2200 g |
| Inner diameter | 44.45 mm |
| Width | 54.2 mm |
| Material | cast iron (housing);bearing steel (bearing) |
| Series | fy |
| Outer diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 212.69 excl. VAT
/ Each
£ 255.23 incl. VAT
- Usually arrives within 14 working days