INA RME25-XL-N HOUSING UNITS RME FOUR-BOLT FLANGED HOUSING UNITS CAST
Flanged housing unit
See technical informationSee documentsReferences
INA:RME25-XL-N
Rubix:238A3698
Manufacturer :0096429860000
EAN:4012802837902


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 44.5 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : INA RME25-XL-N HOUSING UNITS RME FOUR-BOLT FLANGED HOUSING UNITS CAST
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 44.5 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Length | 115 mm |
| Series | rme..-xl-n |
| Total bearing width | 44.5 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 115 mm |
Show UNSPSC/ECL@SS
£ 37.81 excl. VAT
/ Each
£ 45.37 incl. VAT
- Delivery usually within ( 7 ) days